Shop All KVM Switches
Startech.Com
8 Port Rackmount USB PS/2 Digital IP KVM Switch
Mfr # SV841HDIE
Zoro # G5478122
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 12 DC
- Compatible With OS independent; No software or drivers required
- Max. Resolution 1600 x 1200 @ 85Hz
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV841HDIE
- Zoro # G5478122
- UPC # 65030823197
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Width | 1.7 in |
Height | 8.84 in |
Depth | 15.9" |
Length | 15.91 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 12 DC |
Compatible With | OS independent; No software or drivers required |
Max. Resolution | 1600 x 1200 @ 85Hz |
Material | Steel |
Includes | 8-port rackmount IP KVM switch, universal power adapter (NA/EU/UK/AU), RS-232 cable, mounting brackets, screw kit, instruction manual |
Product Type | KVM Switchbox |
Color | Black |
Description
Remotely manage and control up to 8 PCs - servers or KVMs at the BIOS level - IP KVM Switch - KVM over IP - 8 Port KVM Switch - Remote KVM - IP KVM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Badge Reel, Black/Chrome, Steel Cord, 3/4" (G422)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- ILC Replacement for Lithonia Aa1000 MBT Nicad 1.2v (AA1000 MBT NICAD 1.2V LITHONIA)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- BLACK BOX 4 Port Display Port Kvm w/ Usb And Aud (KV9704A)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- Startech.Com KVM Switches