Shop All Portable Device Chargers
Startech.Com
8-Port Charging Station for USB Devices - 96W/19.2A
Mfr # ST8CU824
Zoro # G6200023
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Includes USB Charging Station , Wall-Mount Brackets , Power Adapter , Rubber Feet , Mounting Screws
- Height 0.98 in
- Weight 4.90 oz
- Output Voltage 12 DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST8CU824
- Zoro # G6200023
- UPC # 65030863537
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Height | 0.98 in |
Width | 2.36 in |
Length | 8.35 in |
Details
Input Voltage | 100 - 240 AC |
Includes | USB Charging Station , Wall-Mount Brackets , Power Adapter , Rubber Feet , Mounting Screws |
Weight | 4.90 oz |
Output Voltage | 12 DC |
Material | Aluminum |
Description
Charge up to eight mobile devices at the same time from a central location - USB Charging Station / Multi-Device Charging Station / Desktop Charging Station - 8-Port Charging Station for USB Devices / 96W/19.2A / 8x 2.A Ports - Charge almost any mobile device with USB Battery Charging Specification 1.2 support - Deliver the fastest possible power output required for each connected device - 96W (19.2A) shared between all 8 ports - Guaranteed reliability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- ILC Replacement for HP Hewlett Packard 607763-001 Battery (607763-001 BATTERY HP HEWLETT PACKARD)
- STARTECH.COM 1 Port USB C Charger 60W Pd (DCH1C3A)
- LYNKTEC Portable Power Charger USB, Reeljuice 3X (LTRJ-0003-USB-BK)
- EGO Charging Station, 2,000 W, 4 Batteries (PST3041)
- ALL START IonMetal 7,800mAh Phone Charger (582)
- GET POWER GetPower USB to AC Home Adapter (CWP-ACUSB-ETL)
- INTEGRATED SUPPLY NETWORK Mizco Solar Power Bank 16000Mah With Flashlight (TT-PBW-SW16)
- ILC Replacement For Battery Charger 26650 Charger (26650:)
- Startech.Com Portable Device Chargers