Shop All KVM Switches
Startech.Com
8 Port 1U Rackmount USB PS/2 KVM Switch with OSD
Mfr # SV831DUSB
Zoro # G5478533
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 - 240 AC
- Output Voltage 9 DC
- Compatible With OS independent; No software or drivers required
- Material Steel
- Width 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SV831DUSB
- Zoro # G5478533
- UPC # 65030821117
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Width | 7.09 in |
Depth | 17.2" |
Height | 1.77 in |
Length | 17.24 in |
Details
Input Voltage | 100 - 240 AC |
Output Voltage | 9 DC |
Compatible With | OS independent; No software or drivers required |
Material | Steel |
Includes | 8-port KVM switch , universal power adapter (NA/EU/UK), instruction manual, mounting brackets, PS/2 keyboard and mouse Y cable , foot pads |
Power Consumption | 5.4 |
Product Type | KVM Switchbox |
Color | Black |
Description
Control up to 8 USB or PS/2-connected computers from one keyboard, mouse and monitor - Compatible with USB or PS2 VGA computers such as desktops or servers - Connect USB and PS/2 based computer systems - USB KVM Switch / 8-port KVM Switch / VGA KVM Switch / Rack Mount KVM - Create a scalable, streamlined access solution in your Datacenter or Server Farm - Saving the desk space required for multiple monitors, keyboards and mice
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Telemotive Bt10kp-0 (BT10KP-0 TELEMOTIVE)
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery (ML7-121911111111011111101)
- UNIDEN DC Power Supply, 4.8V, 0.7A (BWZH1244001)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- BLACK BOX Servswitch Freedom Led Monitor Identification Kit (KV0004A-LED)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- Startech.Com KVM Switches