Shop All Power Strips
Startech.Com
8 Outlet PDU Power Distribution Unit 125V 15A (12A UL)
Mfr # RKPW081915
Zoro # G5977037
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Receptacle Configuration 8 x NEMA 5-15R
- Green Environmental Attribute Yes
- Width 3.76 in
- Height 1.68 in
- Receptacle Type NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RKPW081915
- Zoro # G5977037
- UPC # 65030836555
- Country of Origin China
- Category Power Strips
Dimensions
Width | 3.76 in |
Height | 1.68 in |
Length | 19 in |
Cable Length | 72.05 in |
Details
NEMA Receptacle Configuration | 8 x NEMA 5-15R |
Green Environmental Attribute | Yes |
Receptacle Type | NEMA 5-15R |
Material | Steel |
Green Certification or Other Recognition | WEEE, REACH, RoHS |
Includes | 8 Port Power Distribution Unit , Installation Document |
Input Voltage | 120 AC |
Mouting Style | Rack-mountable |
Description
POWER AND CHARGE: This rack mount power strip provides an additional 8 NEMA 5-15 outlets (120V/15A) and features a 6 ft long cord so you can plug your devices in while leaving the rack mobile - 1U RACK DESIGN: Compatible with all 19” server racks 4 inches or deeper, this horizontal-mount power distribution unit fits many network racks and has an integrated 6ft/1.8m power cord - FOR THE IT PROFESSIONAL: This IT-grade rackmount PDU features a rugged steel chassis, LED indicators for ground and surge protection, and lets you control the power state with power and reset switches - PROTECTS YOUR EQUIPMENT: This rack mountable 8-outlet (120V) power strip features a built-in circuit breaker and reset switch, ensuring a dependable performance of your networking equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426250)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IT-2B)
- TOWER MANUFACURING Tower In-line GFCI cord conn 18" length 15 amp auto reset (30438018)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB-CH)
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- PRIME PWR STRIP 6OUT 125V 3'L (PB801123)
- FELLOWES Surge Protector, 8 Outlet, 6ft, 1300J (99090)
- TRIPP LITE PDU, 15A, 16 Outlet, 15 ft, Silver (PDUMV15)
- PRIME Prime PB802135 6 Outlet Black 1150J Metal Surge Protector with 5 ft. Cord (PB802135)
- Startech.Com Power Strips