Shop All Fiber Optic Patch Cables
Startech.Com
7m OM4 LC to LC Multimode Duplex Fiber Optic Patch Cable
Mfr # 450FBLCLC7
Zoro # G5464987
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 275.59 in
- Includes 7 m Fiber Optic Cable
- Length 275.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # 450FBLCLC7
- Zoro # G5464987
- UPC # 65030881821
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 275.59 in |
Length | 275.59 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 7 m Fiber Optic Cable |
Description
OM4 FIBER OPTIC CABLE: This LC to LC multimode duplex fiber optic patch cable offers reliable connections for 40GBase-SR4, 100GBase-SR10, SFP+ and QSFP+ transceivers in your 40 and 100 Gigabit networks. - BUILT FOR PERFORMANCE: With laser-optimized multimode fiber (LOMMF), the aqua fiber optic cable is ideal for 850nm and 1350nm Vertical Cavity Surface Emitting Laser (VCSEL) and LED sources. - MAXIMUM COMPATIBILITY: This fiber optic patch cord is backward compatible with your existing 50/125 equipment, ensuring a reliable connection with legacy LANs. - HIGH QUALITY CONSTRUCTION: Built with a LSZH (Low-Smoke, Zero-Halogen) flame retardant jacket, this fiber optic cable ensures minimal smoke, toxicity and corrosion when exposed to high sources of heat, or in the event of a fire. - INDUSTRY STANDARDS: Each OM4 fiber cable is also individually tested and certified to be within acceptable optical insertion loss limits for guaranteed compatibility and 100% reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18377)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 7M (LCST10GA-7M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- ENET Enet 1M St/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (STLC-SM-1M-ENC)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- ADD-ON Addon 90M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber (ADD-LC-LC-90M9SMF)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- Startech.Com Fiber Optic Patch Cables