Shop All Fiber Optic Patch Cables
Startech.Com
7m Fiber Optic Cable - Single-Mode Duplex 9/125 LSZH - LC/LC
Mfr # SMFIBLCLC7
Zoro # G5489155
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Cable Length 275.59 in
- Length 275.59 in
- Includes 7m Single Mode Duplex Fiber Patch Cable LC-LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SMFIBLCLC7
- Zoro # G5489155
- UPC # 65030853033
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 275.59 in |
Length | 275.59 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Includes | 7m Single Mode Duplex Fiber Patch Cable LC-LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 7m LC Fiber Optic Cable / 7 m LC to LC Fiber Patch Cable / 7 meter LC Fiber Cable / Single-Mode Patch Cable / 7m Single-Mode 9/125 Duplex Fiber Optic Cable LC to LC - OS1 (9/125) - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Attenuation loss meets or exceeds industry standards - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles (SMFFG2P)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, PVC, 10GB (6387)
- MASTER LOCK CABLE STEEL3/8X15' FLEX (72DPF)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- ALLEN TEL Fiber Optic Patch Cable LC to LC, OM4, 1 M (GBLC2-D5-01)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- Startech.Com Fiber Optic Patch Cables