Shop All Fiber Optic Patch Cables
Startech.Com
7m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/ST
Mfr # FIBLCST7
Zoro # G5456413
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic ST Duplex
- Cable Length 275.59 in
- Length 275.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCST7
- Zoro # G5456413
- UPC # 65030797733
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 275.59 in |
Length | 275.59 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic ST Duplex |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 7 meter Duplex Fiber Cable / LC to ST / Multimode Patch Cable / 7m Multimode 62.5/125 Duplex Fiber Optic Cable LC to ST - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.41.10)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T150D4)
- INTELLINET NETWORK SOLUTIONS 1M 3Ft Lc/Lc Multi Mode Fiber Cable (750868)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- ADD-ON Addon 90M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber (ADD-LC-LC-90M9SMF)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 15M (LCLCMD6O-15M-AX)
- AXIOM MANUFACTURING Axiom Lc/Lc Os2 Fiber Cable 25M (LCLCSS9Y-25M-AX)
- Startech.Com Fiber Optic Patch Cables