Shop All Fiber Optic Cable
Startech.Com
7m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/SC
Mfr # FIBLCSC7
Zoro # G5878574
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Halogen Free, Corrosion Resistant, Flame Retardant
- Cable Length 275.59 in
- Jacket Type LSZH
- Length 275.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCSC7
- Zoro # G5878574
- UPC # 65030797801
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 275.59 in |
Length | 275.59 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic SC Duplex |
Features | Halogen Free, Corrosion Resistant, Flame Retardant |
Jacket Type | LSZH |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 7 meter Duplex Fiber Cable / LC to SC / Multimode Patch Cable / 7m Multimode 62.5/125 Duplex Fiber Optic Cable LC to SC - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1EHA-R63/C)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- Startech.Com Fiber Optic Cable