Shop All Data & Ethernet Cables
Startech.Com
7ft Blue Molded Cat6 UTP Patch Cable - ETL Verified
Mfr # C6PATCH7BL
Zoro # G5481263
original price:
$5.63
15% off
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Blue
- Cable Length 84 in
- Includes 7 ft. Cat6 Patch Cable - Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # C6PATCH7BL
- Zoro # G5481263
- UPC # 65030789493
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 84 in |
Length | 84 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Blue |
Includes | 7 ft. Cat6 Patch Cable - Blue |
Material | Polyvinyl Chloride (PVC) - Jacket |
Features | Molded, PoE++, Strain Relief, Fray Resistant, Snagless Boot, PoE, Stranded, Damage Resistant, Corrosion Resistant, Rust Resistant, Bend Resistant |
Product Type | Network Cable |
Jacket Type | CMG |
Shielding | No |
Description
Supports reliable 650MHz/ 1 Gbps Ethernet network connections with PoE - Compatible with Category 5e and Category 6 applications - Molded Cat6 RJ45 connectors prevent cable damage - ETL Verified / 24 AWG / 100% Copper / 50-micron Gold Connectors / UTP Cat6 Cable / Cat6 RJ45 Ethernet Cord / Cat 6 Cable / Network Cable / C6PAT / C6PATC / C6PATCH / Gigabit Ethernet Cable / Ethernet Cable - 7 ft / 7ft / 7 foot / 7foot / 7 feet / 7feet / 7' / 7 ' / 2 m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Alkaline 76A LR44 1.5 V 110 Ah Battery PX76 (PX76A)
- KINGSTON 64GB 5200MHz DDR5 CL40 DIMM K2 FURY Beast RAM Module, Black (KF552C40BBK2-64)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- COMPREHENSIVE Comprehensive CAT6A-50BLU CAT6A Shielded Patch Cable 50ft - Blue (CAT6A-50BLU)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- ZIOTEK INC External RJ45 Cat 5e Wall Jack Double (180 0405)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Blue (101005BL)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- Startech.Com Data & Ethernet Cables