Shop All USB Hubs & Converters
Startech.Com
7-Port Industrial USB Hub - USB 2.0 - 15kV ESD Protection
Mfr # HB20A7AME
Zoro # G7149275
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.65 in
- Power Consumption 28 W
- Material Metal
- Includes USB 2.0 hub, 2 m [6.6 ft] USB-A to USB-B cable, DIN rail kit, instruction manual
- Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HB20A7AME
- Zoro # G7149275
- UPC # 65030878616
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Height | 1.65 in |
Length | 5.2 in |
Width | 2.48 in |
Details
Power Consumption | 28 W |
Material | Metal |
Includes | USB 2.0 hub, 2 m [6.6 ft] USB-A to USB-B cable, DIN rail kit, instruction manual |
Compatible With | OS independent; No software or drivers required |
Input Voltage | 7 ~ 48 DC |
Product Type | USB Hub |
Description
SCALABLE & RUGGED: This TAA compliant 7 port industrial USB 2.0 hub gives you the scalability you need in harsh industrial environments, product & repair labs, conference rooms or office workstations w/ its rugged industrial grade metal housing. - POWER BASED ON YOUR INPUT CAPABILITIES: This industrial USB hub delivers reliable performance with a metal, heavy-duty housing. It supports wide-range 7-48V DC terminal block input, giving you the flexibility to power the hub as required, based on your own power input capabilities. - GREAT FOR EXTREME ENVIRONMENTS: The rugged hub also supports a wide operating temperature range (-40°C to 85°C) and offers ESD protection to each USB port, which can help prevent damage to your connected devices. - CONNECT MORE USB DEVICES: This robust USB 2.0 hub offers seven connection ports, for connecting more USB peripherals. The rugged USB hub supports the full 480 Mbps bandwidth of USB 2.0 and is backward compatible with previous USB devices. - LOCATE THE HUB WHERE YOU NEED IT MOST: You can install the hub with built-in mounting brackets, included DIN mount rails, and an included 2-meter USB host cable and you can securely mount the USB 2.0 hub to most surfaces such as a wall, under a desk or rack.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 200ft, Audio (B126-1A1)
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- ULTRALAST Replacement Battery for Palm Z22 PDA - (UL85380)
- STARTECH.COM Thunderbolt 3 Mini Dock (TB3DKM2HDL)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- STARTECH.COM 6FT ULTRA HIGH SPEED HDMI 2.1 (HDMM21V2M)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- ADVANTECH Usb To Rs-232 Adapter, Isolated (BB-USO9ML2-A)
- Startech.Com USB Hubs & Converters