Shop All USB Hubs & Converters
Startech.Com
7 Port Compact Black USB 2.0 Hub
Mfr # ST7202USB
Zoro # G7148952
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3.94 in
- Compatible With OS Independent; No additional drivers or software required
- Includes 7 Port USB 2.0 Hub, USB 2.0 Cable, Power Adapter, Instruction Manual
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # ST7202USB
- Zoro # G7148952
- UPC # 65030823814
- Country of Origin Taiwan, Province of China
- Category USB Hubs & Converters
Dimensions
Length | 3.94 in |
Height | 0.79 in |
Width | 2.36 in |
Details
Material | Plastic |
Compatible With | OS Independent; No additional drivers or software required |
Includes | 7 Port USB 2.0 Hub, USB 2.0 Cable, Power Adapter, Instruction Manual |
Input Voltage | 100 - 240 AC |
Output Voltage | 5 DC |
Product Type | USB Hub |
Color | Black |
Description
ADD EXTRA USB PERIPHERALS: Turn a single USB 2.0 port into 7 external USB 2.0 ports with this USB splitter hub - ENJOY HIGH SPEEDS: This 7 port USB 2.0 hub is high speed USB 2.0 compliant, with supported data transfer rates up to 480 Mbps - MULTIPLE CHARGING OPTIONS: This multiport USB hub can be self powered / bus powered but also comes equipped with an optional external power adapter for added convenience - SMALL FOOTPRINT: This USB 2.0 port extender features a lightweight and compact design, making it perfect for professionals who are traveling to various locations
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- ILC Replacement for Allen Bradley 1756-ba1 (1756-BA1 ALLEN BRADLEY)
- PANDUIT Rechargeable Battery, CT-2500, CT-2600 (CT-2500BC)
- ILC Replacement for Radio Shack P-p511 Battery (P-P511)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- STARTECH.COM 4-Port USB-C Hub - Mini Hub - USB-C to 4x USB-A - USB 2.0 (ST4200MINIC)
- STARTECH.COM 4 Port USB C Hub 10GBps (HB31C2A2CB)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- STARTECH.COM USB-C to Gigabit network adapter - Native driver support, 1116001 (US1GC30B)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- STARTECH.COM USB 2.0 EXTENDER HUB 330FT (USB2004EXT100)
- Startech.Com USB Hubs & Converters