Shop All Server Enclosures & Racks
Startech.Com
6U 19in Wall Mount Server Rack Cabinet with Acrylic Door
Mfr # RK619WALL
Zoro # G5482478
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.07 in
- Width 22.09 in
- Depth 15.8"
- Length 15.67 in
- Includes 6U Wallmount Cabinet, Set of Keys, M5 Screws, M5 Cage Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # RK619WALL
- Zoro # G5482478
- UPC # 65030840705
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 13.07 in |
Width | 22.09 in |
Depth | 15.8" |
Length | 15.67 in |
Details
Includes | 6U Wallmount Cabinet, Set of Keys, M5 Screws, M5 Cage Nuts |
Features | Vented, Lockable Door, Key Lock, Removable Door |
Product Type | Rack Cabinet |
Compatibility | EIA RS-310D |
Description
REDUCE EXCESS CLUTTER: This 6U patch panel cabinet enclosure lets you securely mount your electronics, network and data equipment to the wall, helping to eliminate any additional clutter and keep your server room organized. - BUILT TO LAST: Designed to provide a tough and rugged housing, this wall mount rack cabinet is constructed of heavy-duty steel for ultimate durability. - WALL MOUNT OPTION: This multi-use patch panel cabinet enables you to store your data / network / IT equipment virtually anywhere, without having to use your floor space, making it an ideal storage solution for small or home office spaces. - LARGE VIEWING AREA: For added convenience, this data rack cabinet has a lockable acrylic door with a large viewing area, so you can keep your server room equipment secure, while still being able to monitor the status of the equipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-172)
- TRIPP LITE USB C Hub 4-Port w/ 4x USB-A Portable Compact USB Type C, USB-C (U460-004-4AB)
- CHUMS Gator Clip, PK10 (RHOOK4)
- STANDARD HORIZON Standard Horizon 4.5" Round Hailer/PA Horn - White (220SW)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- STARTECH.COM 9U Wall Mount Rack Open (RK919WALLO)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- HAMMOND 24IN 2X FAN CORD 115V PLUG (DNFCDC2P)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- LOWELL Seismic Gang Rack 44Ux36D (LSGR-4436)
- Startech.Com Server Enclosures & Racks