Shop All RCA & Video Cables
Startech.Com
6in Stereo Audio Cable - 3.5mm Male to 2x RCA Female
Mfr # MUMFRCA
Zoro # G5489907
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone/RCA
- Connector Type 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA)
- Color Black
- Cable Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MUMFRCA
- Zoro # G5489907
- UPC # 65030783309
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 6 in |
Length | 6 in |
Details
Cable Type | Mini-phone/RCA |
Connector Type | 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA) |
Color | Black |
Includes | 6" Headphone Jack Male to 2 RCA Female A |
Product Type | Audio Cable |
Description
3.5mm Male to 2x RCA Female - Audio cable - RCA x 2 (F) to stereo mini jack (M) - 6 in - black - for P/N: SV411KUSB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Adhesive, White, 1 in W, PK500 (T2-09)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Blue (PV-P1L02)
- TRIPP LITE USB Reversible 2.0 Cable, 5Pin, MicroB, 1ft (UR050-001-24G)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- Startech.Com RCA & Video Cables