Shop All Internal Hard Drives
Startech.Com
6in Slimline SATA to SATA Adapter w/ Power Slim SATA to SATA F/M
Mfr # SLSATAADAP6
Zoro # G5876614
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type SATA
- Color Red
- Cable Length 6 in
- Length 6 in
- Includes 6in Slimline SATA to SATA Adapter with Power - F/M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SLSATAADAP6
- Zoro # G5876614
- UPC # 65030848640
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Cable Length | 6 in |
Length | 6 in |
Details
Cable Type | SATA |
Color | Red |
Includes | 6in Slimline SATA to SATA Adapter with Power - F/M |
Connector Type | Slimline SATA (13 pin, Data & Power) to SATA Data & Power Combo (7+15 pin) |
Product Type | Data Transfer Cable |
Description
F/M - SATA adapter - Serial ATA 150/300/600 - Slimline SATA (F) to SATA combo (M) - red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-725)
- BATTERY CLERK AJC® FirstPower FP1270 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP1270)
- PYLE 6 Channel Bt Home Theater Amplifier (PT6060CHAE)
- WESTERN DIGITAL Western Digital WD84PURZ 8TB 3.5 72 HDD WD 128M Bulk Pack Hard Drive; Purple (WD84PURZ)
- TRANSCEND INFORMATION 1Tb Slim Storejet2.5Inch M3G, Portable Hdd (TS1TSJ25M3G)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- SEAGATE BULK Exos X18 Hdd Sas 18Tb, ST18000NM004J (ST18000NM004J)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 6400 Gb - Sas (KPM7XVUG6T40)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- Startech.Com Internal Hard Drives