Shop All Cable Ties
Startech.Com
6in Screw Mount Cable Ties 100 Pack
Mfr # TCV155
Zoro # G5491693
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 0.15 in
- Color Natural
- Cable Length 6 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # TCV155
- Zoro # G5491693
- UPC # 65030784351
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 6 in |
Width | 0.15 in |
Cable Length | 6 in |
Details
Color | Natural |
Material | Nylon 6.6 |
Tensile Strength - Cable Tie | 39.80 lb |
Includes | 6 inch Screw Mount Cable Ties - 100/Pk |
Description
Cable tie - 6.3 in (pack of 100) - for StarTech.com 430 - 530
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- GENERAC Air Filter (073111S)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- MIDWEST FASTENER 1-1/8" x 1-1/8" Cable Tie Mounting Bases 10PK (33401)
- US CABLE TIES Cable Tie, 25 in., 175 lb, Natural Nylon, 50PK (CD24N50)
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Black 1/2" (G-P8-045-BK)
- MOTORMITE 12 In Reusable Black And White Wire Ties, 83762 (83762)
- Startech.Com Cable Ties