Shop All Computer Adapter Cables
Startech.Com
6in SATA to Left Angle SATA Serial ATA Cable
Mfr # SATA6LA1
Zoro # G5490153
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type SATA
- Connector Type SATA (7 pin, Data) to SATA (7 pin, Data)
- Color Red
- Cable Length 6 in
- Width 0.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATA6LA1
- Zoro # G5490153
- UPC # 65030844086
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 6 in |
Width | 0.59 in |
Length | 6 in |
Height | 0.59 in |
Details
Cable Type | SATA |
Connector Type | SATA (7 pin, Data) to SATA (7 pin, Data) |
Color | Red |
Features | Right-angled Connector, 90° Angled Connector, Flexible, Left-angled Connector |
Includes | 6in SATA to Left Angle SATA Serial ATA Cable |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
SATA cable - Serial ATA 150/300/600 - SATA (R) to SATA (R) - 6 in - left-angled connector - red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors SLV (MI-31114)
- IKEY Keyboard, Stainless Steel Panel Mount, USB (PM-5K-FSR-USB)
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- AIDATA CORP CO LTD Aidata USA CM-1020 Under Desk Spine Cable Manager - 80 cm. (CM-1020)
- EZGENERATION 40-pin Ide To Sata Adapter Converter (EZ536676)
- SWE-TECH 3C Mini DisplayPort to HDMI Passive Adapter Cable, Mini DisplayPort MiniDP/mDP Male to HDMI Female (FWT30H1-63000)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- Startech.Com Computer Adapter Cables