Shop All Computer Power Supplies
Startech.Com
6in SATA Power to 8 Pin PCIe Video Card Power Cable Adapter
Mfr # SATPCIEX8ADP
Zoro # G5267447
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type SATA Power (15 pin) to PCI Express Power (8 pin, v 2.x)
- Includes 6in SATA Power to 8 Pin PCI Express Video Card Power Cable Adapter
- Length 6 in
- Cable Length 6 in
- Width 1.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATPCIEX8ADP
- Zoro # G5267447
- UPC # 65030846622
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 6 in |
Cable Length | 6 in |
Width | 1.23 in |
Height | 0.79 in |
Cord Length | 6" |
Details
Connector Type | SATA Power (15 pin) to PCI Express Power (8 pin, v 2.x) |
Includes | 6in SATA Power to 8 Pin PCI Express Video Card Power Cable Adapter |
Product Type | Adapter Cord |
Compatibility | PCI Express Video Card |
Description
Convert two 15-pin SATA power supply connectors to an 8-pin PCI Express video card power connector – PCI Express Power Adapter – PCI Express Power Cable – SATA to PCI Express Power – SATA to PCIe Power – SATA to 8 Pin PCI Express - 8 Pin PCI Express (female) to 2x 15-pin SATA (male) power connectors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR WS Adapter, Ground Mech, Aircraft, Hi-Viz (FL6007-WS5 GB)
- ILC Replacement for Yaskawa 142198-1 Battery (142198-1)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack (ML55-12MP241013917)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- LEVITON Leviton Mfg 000-3W101-00E 2 Pole 3 Wire Black Grounding Plug (000-3W101-00E)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCWH10)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- Startech.Com Computer Power Supplies