Shop All Video & Sound Cards
Startech.Com
6in SATA Power to 6 Pin PCIe Video Card Power Cable Adapter
Mfr # SATPCIEXADAP
Zoro # G5882862
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6in SATA Power to 6 Pin PCI Express Video Card Power Cable Adapter
- Length 6 in
- Connector Type SATA Power (15 pin) to PCI Express Power (6 pin, v 1.x)
- Cable Length 6 in
- Height 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SATPCIEXADAP
- Zoro # G5882862
- UPC # 65030846639
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Length | 6 in |
Cable Length | 6 in |
Height | 0.79 in |
Width | 1.23 in |
Cord Length | 6" |
Details
Includes | 6in SATA Power to 6 Pin PCI Express Video Card Power Cable Adapter |
Connector Type | SATA Power (15 pin) to PCI Express Power (6 pin, v 1.x) |
Product Type | Adapter Cord |
Compatibility | PCI Express Video Card |
Description
Convert two 15-pin SATA power supply connectors to a 6-pin PCI Express video card power connector – PCI Express Power Adapter – PCI Express Power Cable – SATA to PCI Express Power – SATA to PCIe Power – SATA to 6 Pin PCI Express - Serial ATA to PCIe Video Card Power Adapter Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- ROVE 4 ft USB-A to USB-C Cable Black (RV06301)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- KONUS Army 8x42mm Porro Prism Binoculars (2170)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- HOMEVISION TECHNOLOGY Homevision Technology DGP108G DVB-S PCI Card with FM- NTSC Turner All in One Card (DGP108G)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- Startech.Com Video & Sound Cards