Shop All Cable Ties
Startech.Com
6in Nylon Cable Ties - Bulk Pack of 1000
Mfr # CV150K
Zoro # G5493696
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 0.14 in
- Cable Length 6 in
- Material Nylon 6.6
- Tensile Strength - Cable Tie 39.80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # CV150K
- Zoro # G5493696
- UPC # 65030783866
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 6 in |
Width | 0.14 in |
Cable Length | 6 in |
Details
Material | Nylon 6.6 |
Tensile Strength - Cable Tie | 39.80 lb |
Includes | 6 Inch Nylon Cable Ties |
Description
Bulk Pack of 1000 - Cable tie - 5.9 in (pack of 1000) - for P/N: RKLCDBK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Blue (HS357-S100-BLUE)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SBO2V08)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 100 Standard Nylon Tie (220138)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- Startech.Com Cable Ties