Shop All RCA & Stereo Adapters
Startech.Com
6in LP4 to P4 Auxiliary Power Cable Adapter
Mfr # LP4P4ADAP
Zoro # G5883045
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 in
- Length 6 in
- Voltage Rating 12 V DC
- Includes 6in LP4 to P4 Auxiliary Power Cable Adapter
- Connector Type LP4 (4 pin; Large Drive Power) to ATX 12V P4 Power (4 pin, v 2.x)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LP4P4ADAP
- Zoro # G5883045
- UPC # 65030803311
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Dimensions
Cable Length | 6 in |
Length | 6 in |
Cord Length | 6" |
Details
Voltage Rating | 12 V DC |
Includes | 6in LP4 to P4 Auxiliary Power Cable Adapter |
Connector Type | LP4 (4 pin; Large Drive Power) to ATX 12V P4 Power (4 pin, v 2.x) |
Product Type | Adapter Cord |
Description
Convert an LP4 female connector to a P4 male connector - Used for Pentium 4 motherboards - Guaranteed reliability with a LP4 to 4 Pin ATX / LP4 to P4 / Molex to 12 V / Molex to 4 Pin ATX / Molex to P4 Adapter / LP4 to P4 Auxiliary Power Cable Adapter - 6 in / 6in / 6 inch / 6inch / 6" / 6 " / 15 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Expansion Station, 18VDC, 2Conductor (JO-1FD)
- PYLE 4'' 200 Watt Black Mini Cube Bookshelf Speaker In Black(Pair) (PCB4BK)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- MIGHTY MAX BATTERY 12V 22AH Replacement Battery for Die Hard Portable Jump Starter 1150 (ML22-12363846)
- VIKING Viking Electronics RC-3 Viking 3 output controller (VK-RC-3)
- VIKING Viking Electronics VK-M2W Viking Loud Call Annc&Ringing (VK-M2W)
- MONOPRICE In Ceiling Back Encl for Pid 4104, PR (11942)
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- ADVANTUS ID Badge Clip Adapters, PK25 (97302)
- TRIPP LITE Serial Adapter, Modular, Straight, DB9, RJ45 (B090-A9F)
- AAMP OF AMERICA 2 - Channel 4000 Series Rca Y-Adapter Cable 1 Female To 2 Male (SI42YM)
- Startech.Com RCA & Stereo Adapters