Shop All Video & Sound Cards
Startech.Com
6in LP4 to 6 Pin PCI Express Video Card Power Adapter
Mfr # LP4PCIEXADAP
Zoro # G5883176
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type LP4 (4 pin; Large Drive Power) to PCI Express Power (6 pin, v 1.x)
- Cable Length 6 in
- Includes 6in LP4 to 6 Pin PCI Express Video Card Power Cable Adapter
- Length 6 in
- Cord Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # LP4PCIEXADAP
- Zoro # G5883176
- UPC # 65030811194
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Cable Length | 6 in |
Length | 6 in |
Cord Length | 6" |
Details
Connector Type | LP4 (4 pin; Large Drive Power) to PCI Express Power (6 pin, v 1.x) |
Includes | 6in LP4 to 6 Pin PCI Express Video Card Power Cable Adapter |
Product Type | Internal Power Cord |
Description
Convert a standard LP4 power supply connector to a 6-pin PCI Express video card power connector - For use with PCI Express video cards - Eliminates the need to purchase an expensive power supply with a 6 Pin power connector required by PCIe video cards - Guaranteed reliability with a LP4 to 6 Pin PCI Express Cable / Molex to 6 Pin / 6 Pin PCIe to 2x Molex Power Cable / Molex to PCIe 6 Pin / Molex to 6 Pin Adapter - 6 in / 6in / 6 inch / 6inch / 6" / 6 " / 15 cm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- ILC Replacement for Philips Forerunner AED BT1 (FORERUNNER AED BT1 PHILIPS)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- Startech.Com Video & Sound Cards