Shop All Computer Power Supplies
Startech.Com
6in Latching Serial ATA SATA Power Cable Splitter
Mfr # PYO2LSATA
Zoro # G5277877
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 in
- Connector Type SATA Power (15 pin) to SATA Power (15 pin)
- Includes 6in Latching SATA Power Y Splitter Cable Adapter - M/F
- Length 6 in
- Product Type Splitter Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PYO2LSATA
- Zoro # G5277877
- UPC # 65030849579
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 6 in |
Length | 6 in |
Cord Length | 6" |
Details
Connector Type | SATA Power (15 pin) to SATA Power (15 pin) |
Includes | 6in Latching SATA Power Y Splitter Cable Adapter - M/F |
Product Type | Splitter Cord |
Description
Add an extra SATA power outlet to your PC Power Supply - SATA Power Splitter - SATA Power Y Adapter - SATA Power Cable Splitter -SATA Power Y Cable - Power Splitter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery Compatible with WPS 49-2286 (MAX3988063)
- MONOPRICE HDMI Cable, High Speed, Black, 10ft., 28AWG (3993)
- SENSEAR Helmet Mount replacement forks for Se, PR (SMMK0001)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- EZGENERATION Replacement 12V DC Power Adapter - 12 Volts 5 Amps (EZ332469)
- EREPLACEMENTS Ereplacements 90 Watt AC Adapter (AC0907755E)
- APC Apc By Schneider Electric AP6015A PDU Power Distribusion Unit (AP6015A)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- Startech.Com Computer Power Supplies