Shop All RCA & Video Cables
Startech.Com
6in HD15 to Component RCA Breakout Cable Adapter - M/F
Mfr # HD15CPNTMF
Zoro # G5490415
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA/VGA
- Connector Type VGA (15 pin, High Density D-Sub) to Component Video (3 x RCA)
- Color Black
- Cable Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # HD15CPNTMF
- Zoro # G5490415
- UPC # 65030832588
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 6 in |
Length | 6 in |
Details
Cable Type | RCA/VGA |
Connector Type | VGA (15 pin, High Density D-Sub) to Component Video (3 x RCA) |
Color | Black |
Features | Breakout Style |
Includes | 6in HD15 to Component RCA Breakout Cable Adapter - M/F |
Product Type | Video Cable |
Description
M/F - VGA adapter - RCA (F) to HD-15 (M) - 5.9 in - for P/N: DVI2VGA - VID2VGATV
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- DURABLE OFFICE PRODUCTS Card Holder, 4-1/4" L, Outdoor Secure, PK10 (841419)
- MIGHTY MAX BATTERY 12V Solar Charger for 12V 7Ah Invivo Research 1500 OMEGA 5000 Battery (MAX3512738)
- MOTOROLA MFR# PMLN7939A, Holster w/SwivelBeltClip (PMLN7939A)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- Startech.Com RCA & Video Cables