Shop All RCA & Video Cables
Startech.Com
6in 3.5mm Stereo Female to 2x RCA Male Adapter Cable
Mfr # MUFMRCA
Zoro # G5477763
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone/RCA
- Connector Type 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA)
- Color Black
- Cable Length 6 in
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MUFMRCA
- Zoro # G5477763
- UPC # 65030856911
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 6 in |
Height | 0.27 in |
Width | 0.24 in |
Length | 6 in |
Details
Cable Type | Mini-phone/RCA |
Connector Type | 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA) |
Color | Black |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 6inch Stereo Audio Cable - 3.5mm Female to 2x RCA Male |
Product Type | Audio Cable |
Description
AUDIO CONNECTION: Easily connect your portable audio device to your home stereo using this RCA to 3.5mm female cable. - LONG LASTING DESIGN: This 3.5mm jack to RCA cable is designed and constructed for maximum durability, to ensure dependable, long-lasting connections with devices, like your headphones, iPod or MP3 players. - PORTABLE AUDIO CABLE: The 6 in stereo to RCA cable features a small and compact design that fits perfectly in any bag, making it ideal for professionals on the go. - SIMPLE INSTALLATION: This AUX to RCA cable easily connects to the RCA plugs of your home stereo system providing high quality sound.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY CHARGER, BATTERY, AA, AAA, 1 HR (EVECH1HRWB4)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- STEREN RCA Jack to S-Video Plug Adapter Gold Co (251-152)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- Startech.Com RCA & Video Cables