Shop All KVM Switches
Startech.Com
6ft Ultra-Thin USB VGA 2-in-1 KVM Cable
Mfr # SVUSBVGA6
Zoro # G6205492
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0
- Cable Length 72.05 in
- Color Black
- Includes 6 ft 2-in-1 USB KVM Cable
- Features Tangle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVUSBVGA6
- Zoro # G6205492
- UPC # 65030832397
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Cable Length | 72.05 in |
Length | 72 in |
Details
Connector Type | VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0 |
Color | Black |
Includes | 6 ft 2-in-1 USB KVM Cable |
Features | Tangle Resistant |
Cable Type | USB/VGA |
Product Type | KVM Cable |
Compatibility | StarTech KVM Switches:CABx31HD, CABx41HDIE, SVx31DUSB, SVx31DUSBA, SVx31DUSBAU, SVx31DUSBU, SVx31DUSBUK, SVx31HD, SVx41DUSBI, SVx41HDI, SVx41HDIE |
Description
Connect VGA video and USB using a single thin KVM cable - Connectors are color coded to PC99 specifications for easy installation - Unique 2-in-1 cable design minimizes the number of cables required - High quality cable design ensures full USB functionality - Single cable design sends VGA video and USB keyboard and mouse signals to the host PC from the KVM switch - USB VGA cable / KVM cable / VGA KVM cable / KVM cable with VGA and USB / 2-in-1 KVM cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Careline Amplified Corded/Cordless Phone (SN5147)
- KELLYREST Wrist Rest, Memory Foam, Soft to Touch (KCS50100)
- AMPD PD Fast 20W USB C and USB A Dual Port Wall Charger White (AA-20WPDFAST-WHT)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- EZGENERATION Long Range USB KVM Extender (EZ635784)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- BZBGEAR 4x1 8K UHD Ultra Slim HDMI 2.1 Switcher 8K60, 4K120Hz 4:4:4 10bit (BG-8K-HS41)
- BLACK BOX Usb-C 4K Kvm Switch, 2-Port (KVMC4K-2P)
- Startech.Com KVM Switches