Shop All RCA & Video Cables
Startech.Com
6ft Stereo Audio Cable - 3.5mm Male to 2x RCA Female
Mfr # MU1MFRCA
Zoro # G5492077
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone/RCA
- Connector Type 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA)
- Color Black
- Cable Length 71.97 in
- Includes 6 Ft. Stereo PC jack Adapter Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MU1MFRCA
- Zoro # G5492077
- UPC # 65030773393
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Details
Cable Type | Mini-phone/RCA |
Connector Type | 3.5 mm Mini-Jack (3 Position) to Stereo Audio (2 x RCA) |
Color | Black |
Includes | 6 Ft. Stereo PC jack Adapter Cable |
Product Type | Audio Cable |
Description
3.5mm Male to 2x RCA Female - Audio cable - RCA x 2 (F) to mini-phone stereo 3.5 mm (M) - 6 ft - black - for P/N: RKCONS2001GB - RACKCONS2001 - PCISOUND4LP - PCISOUND5CH - PCISOUND4CH - ST122PROAGB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (DQ-KM742-6)
- ILC Replacement for Yuasa Np4-12 UPS Battery (NP4-12 UPS BATTERY YUASA)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- TRIPP LITE Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White (P583-010)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- C2G 100Ft Velocityandtrade; Rca Stereo Audio Cable (29103)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- Startech.Com RCA & Video Cables