Shop All Computer Power Supplies
Startech.Com
6ft Standard Laptop Power Cord - NEMA 1-15P to C7
Mfr # PXT101NB
Zoro # G5269364
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type NEMA 1-15 Power (North America) to IEC 60320 C7 Power (Unpolarised)
- Cable Length 71.97 in
- Length 71.97 in
- Includes POWER CORD
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Startech.Com
- MFR # PXT101NB
- Zoro # G5269364
- UPC # 65030783613
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Cord Length | 6 ft |
Details
Connector Type | NEMA 1-15 Power (North America) to IEC 60320 C7 Power (Unpolarised) |
Includes | POWER CORD |
Product Type | Standard Power Cord |
Color | Black |
Description
NEMA 1-15P to C7 - Power cable - NEMA 1-15 (M) to IEC 60320 C7 - 6 ft - black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-24-UF)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- TRIPP LITE Tripp Lite SMART1500LCDT 1500VA 900W UPS LCD (SMART1500LCDT)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- ATHENA COMPUTER POWER 800W Mini Redundant Atlas Plus Power Supply (AP-RRP4ATX6808)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- ADD-ON Addon Lenovo 0A36258 Compatible 65W 20V At 3.25A Laptop Power Adapter (0A36258-AA)
- Startech.Com Computer Power Supplies