Shop All Computer Power Supplies
Startech.Com
6ft Power Cord - Flat NEMA 5-15P to C13
Mfr # PXTF1016
Zoro # G5269766
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.02 in
- Length 71.97 in
- Input Voltage 125 AC
- Includes NEMA 5-15P to C13 power cord
- Cable Length 71.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXTF1016
- Zoro # G5269766
- UPC # 65030878050
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 1.02 in |
Length | 71.97 in |
Cable Length | 71.97 in |
Height | 1.61 in |
Cord Length | 6 ft |
Details
Input Voltage | 125 AC |
Includes | NEMA 5-15P to C13 power cord |
Current Rating | 10 A |
Product Type | Standard Power Cord |
Color | Black |
Voltage Rating | 125 V AC |
Description
Power cord connects your computer, monitor or printer to a power strip, wall outlet or PDU, with the connector sitting flush against the outlet - Rated to carry 125V at 10A / 18 AWG - Flush connection, saves space and helps to avoid blocking other available outlets / Dependable replacement or spare computer power cord - 6ft C13 Power Cord / 6 ft Power Supply Cord / 6' NEMA 5 15P to C13 Power Cord / 2m AC Power Cord / Computer Power Cable / Monitor Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- RAYOVAC Fusion 9V Alkaline Battery, 2 PK (A16042TFUS)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MPS3ATX40 Micro PS3 400W replacement (AP-MPS3ATX40)
- SANOXY AC Power Cord Cable compatible with PS2 PS3 PS4 Slim / Super Slim (SANOXY-CABLE118)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- AXIOM MANUFACTURING Axiom 65-Watt Usb-C Power Adapter For Hp - 1He08Aa (1HE08AA-AX)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- Startech.Com Computer Power Supplies