Shop All Extension Cords
Startech.Com
6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
Mfr # PAC1016
Zoro # G5955872
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P
- Connector Type NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America)
- Cable Length 71.97 in
- Length 71.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PAC1016
- Zoro # G5955872
- UPC # 65030835862
- Country of Origin China
- Category Extension Cords
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Details
Includes | 6ft Power Cord Extension - NEMA 5-15R to NEMA 5-15P |
Connector Type | NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America) |
Description
HEAVY DUTY CORD: Fully molded strain relief connectors on the 6ft NEMA Power Cord are designed for maximum durability and safety. - 6ft EXTENSION: Get an additional 6ft of cable distance to help you minimize clutter by giving you additional connections to your power strip, surge protector or wall outlet. - WIDESPREAD CONNECTIVITY: The power extension cord features the standard NEMA 5-15 receptacle related to carry 125V at 15A to NEMA 5-15 plug, perfect for every day connections.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Tamper-Resistant Screws, #10-32, Stainless Steel (ATRSK)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- ACME ELECTRIC Line Reactor, 30/24 kVA, NEMA 3R (T2527051)
- ALL-SOURCE 12 Ft. 16/2 Brown Cube Tap Extension Cord (IN-PT2162-12X-BR)
- ERICSON GFCI INLINE 12/3 2FT w/1510PW6P1610CW6P (XG2-12-2W-15)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- POWER FIRST 100 ft. Extension Cord 12/3 Gauge YL/BK (52NY23)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- MASTER ELECTRONICS Master Electrician 09415ME 16-2 White Extension Cord - 20 ft. (560794)
- Startech.Com Extension Cords