Shop All Computer Power Supplies
Startech.Com
6ft NEMA 5-15P to IEC 320 C19 Power Cord - 125V at 15A
Mfr # PXT515C19146
Zoro # G5269802
original price:
$21.79
5% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 ft 14 AWG Computer Power Cord - NEMA 5-15P to IEC 320 C19
- Connector Type NEMA 5-15 Power (North America) to IEC 60320 C19 Power
- Cable Length 71.97 in
- Length 71.97 in
- Input Voltage 125 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT515C19146
- Zoro # G5269802
- UPC # 65030860710
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Cord Length | 6 ft |
Details
Includes | 6 ft 14 AWG Computer Power Cord - NEMA 5-15P to IEC 320 C19 |
Connector Type | NEMA 5-15 Power (North America) to IEC 60320 C19 Power |
Input Voltage | 125 AC |
Color | Black |
Product Type | Standard Power Cord |
Description
Create a high-powered connection for your server room devices - NEMA 5-15P to C19 Cord - Heavy Duty 14AWG Power Cable for Power Distribution Units - 6 ft NEMA 5-15P to C19 Power Cord - 1x NEMA 5-15P - 1x IEC 320 C19 - Rated to carry 125V at 15A - Black - 6 feet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Toro Time Cutter Ss4225 Zero-turn Mower Lawn Tractor AND Mower 35ah Deep Cycle AGM BA (TIME CUTTER SS4225 ZERO-TURN MOWER LAWN TRACTOR A)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- ILC Replacement for GE A02b-0200-k102 Battery (A02B-0200-K102 BATTERY GE)
- ILC Replacement for LRI Proton PRO Flashlight Contractor Battery (PROTON PRO FLASHLIGHT CONTRACTOR BATTERY LRI)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- ADD-ON Dell F7970 Comp 19.5V 65W Power Adapter (F7970-AA)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- SCHUMACHER ELECTRIC Adjustable High Output Power Supply (INC100)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- Startech.Com Computer Power Supplies