Shop All DVI Adapters & Cables
Startech.Com
6ft Mini DP to DVI Converter Cable - mDP to DVI - Black
Mfr # MDP2DVIMM6BS
Zoro # G5364957
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI
- Color Black
- Features Extended Display Identification Data (EDID), Flexible, Active
- Width 1.57 in
- Cable Length 73.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDP2DVIMM6BS
- Zoro # G5364957
- UPC # 65030854931
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 1.57 in |
Cable Length | 73.03 in |
Length | 73.03 in |
Height | 0.63 in |
Details
Cable Type | DisplayPort/DVI |
Color | Black |
Features | Extended Display Identification Data (EDID), Flexible, Active |
Includes | Active DisplayPort to DVI Adapter |
Max. Resolution | 1920 x 1200 |
Connector Type | Mini-DisplayPort (20 pin) to DVI-D (25 pin) |
Product Type | Video Cable |
Description
Connect a Mini DisplayPort-equipped PC or MAC to a DVI display, with an active 6ft cable - Compatible with any Surface Pro or MacBook devices that are equipped with mDP and DVI monitors, projectors or displays - Supports dual-link resolutions up to 1920x1200 - Active adapter - Mini DisplayPort to DVI Adapter / Mini DisplayPort to DVI Cable / Active Mini Displayport to DVI M/M / 6 ft Mini DP to DVI - Use with mDP video cards that don't support multimode DP++ signals, such as ATI Eyefinity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYBRID Model 311, Empty (STA300-B11)
- MOXA 1Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3180)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- Startech.Com DVI Adapters & Cables