Shop All VGA Connectors & Cables
Startech.Com
6ft Mini DisplayPort to VGA Cable - M/M
Mfr # MDP2VGAMM6
Zoro # G6219596
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini DisplayPort/VGA
- Connector Type Mini-DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub)
- Color Black
- Cable Length 72 in
- Features Active
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDP2VGAMM6
- Zoro # G6219596
- UPC # 65030840286
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 72 in |
Length | 72 in |
Details
Cable Type | Mini DisplayPort/VGA |
Connector Type | Mini-DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Features | Active |
Includes | 6 ft Mini DisplayPort to VGA Cable - M/M |
Product Type | Video Cable |
Description
DisplayPort cable - mini-DisplayPort (M) - HD-15 (M) - 6 ft - black - Compatible with various tablets and laptops such as the Apple MacBook and any Microsoft Surface Pro equipped with mDP and VGA monitors and projectors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Displayport to HDMI Adptr DP, F2CD004B (F2CD004b)
- TYCON SYSTEMS 2.5A GigE PoE Insert/Split, Wire Term (POE-INJ/SPLT-G)
- ILC Replacement For CAMERON SINO, CSLS3578BL (CS-LS3578BL)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- STARTECH.COM Startech CTK200 11 Piece PC Tool Kit (CTK200)
- STARTECH.COM Displayport 1.2 To Vga Adapter Converter - Dp To Vga- 1920x1200 (DP2VGA3)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- STARTECH.COM Mini Displayport Adapter Vga (MDP2VGA)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- FASTTRACK 3m DVI-A MALE to HD15 VGA MALE ANALOG VIDEO CABLE (FA56648)
- Startech.Com VGA Connectors & Cables