Shop All DVI Adapters & Cables
Startech.Com
6ft Mini Displayport 1.2 Cable - mDP to mDP Cable - 4k x 2k
Mfr # MDISPLPORT6
Zoro # G6215238
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Connector Type Mini-DisplayPort (20 pin) to Mini-DisplayPort (20 pin)
- Color Black
- Cable Length 71.97 in
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # MDISPLPORT6
- Zoro # G6215238
- UPC # 65030838887
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Details
Cable Type | DisplayPort |
Connector Type | Mini-DisplayPort (20 pin) to Mini-DisplayPort (20 pin) |
Color | Black |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | 6ft Mini DisplayPort Cable - M/M |
Features | DPCP, HDCP, Damage Resistant, Fray Resistant, Flexible, Strain Relief, EMI Protection, Multi-Stream Transport (MST) Support |
Max. Resolution | 4k x 2k (3840 x 2160) @ 60Hz |
Jacket Type | CMG |
Shielding | Yes |
Product Type | A/V Cable |
Description
Create a high-resolution 4k x 2k connection with HBR2 support between your Mini DisplayPort-equipped laptop and monitor - 6 ft Mini DP cable - Mini Displayport to Mini Displayport Cable - Mini DisplayPort 1.2 Cable M/M - Mini DisplayPort 4k - High-resolution support of up to 4k x 2k (3840x2160) @ 60Hz - a max HBR2 bandwidth of 21.6 Gbps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, 4W, 4-3/32"W (19MINICB)
- ILC Replacement for Garmin 2689lmt Battery (2689LMT BATTERY GARMIN)
- KENSINGTON Keyboard/Mouse Set, Blk, Wireless, USB (K72324USA)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- SWE-TECH 3C Apple/Mac Mini Gender Changer, DB15 Female to DB15 Female (FWT31D2-02400)
- Startech.Com DVI Adapters & Cables