Shop All Network Serial Cables
Startech.Com
6ft IEEE-1394 Firewire Cable 9-6 M/M
Mfr # 1394_96_6
Zoro # G6233675
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type FireWire
- Connector Type FireWire 800 (9 pin, IEEE 1394b) to FireWire 400 (6 pin, IEEE 1394a)
- Color Black
- Cable Length 71.97 in
- Length 71.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # 1394_96_6
- Zoro # G6233675
- UPC # 65030800150
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 71.97 in |
Length | 71.97 in |
Details
Cable Type | FireWire |
Connector Type | FireWire 800 (9 pin, IEEE 1394b) to FireWire 400 (6 pin, IEEE 1394a) |
Color | Black |
Features | EMI Protection |
Includes | 6 ft IEEE-1394 FireWire Cable 9-6 M/M |
Product Type | Data Transfer Cable |
Compatibility | Digital Audio, Digital Video, Digital Camera, Printer, Scanner, Home entertainment and other Networking products, PC FireWire, Apple FireWire, Sony iLink |
Description
IEEE 1394 cable - 6 pin FireWire (M) to FireWire 800 (M) - 6 ft - black - for P/N: PEX1394B3LP - SAT3510U2FGB - SAT3510U2F - PEX1394B3 - EC1394B2 - PEXFW800_3 - CB1394B3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- MOXA 4Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset, 1Kv, Nport Ia5450A-T (NPort IA5450A-T)
- BESTLINK NETWARE DB9 Female to Female Serial Cable- 15Ft (180237)
- BLACK BOX Edge Switch, Hardened Din 2-Fsm 4-Utp 24 (C6PC70S-GN-07)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- ADD-ON Addon Juniper Networks Jnp-Qsfp-Dac-.5M Compatible Taa Compliant (JNP-QSFP-DAC-.5M-AO)
- Startech.Com Network Serial Cables