Shop All Computer Cabinets
Startech.Com
6ft DVI to Coax High Resolution VGA Monitor Cable
Mfr # DVIVGAMM6
Zoro # G5874812
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Includes 6 ft DVI to Coax High Resolution VGA Monitor Cable
- Green Certification or Other Recognition RoHS
- Length 71.97 in
- Cable Length 71.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DVIVGAMM6
- Zoro # G5874812
- UPC # 65030786560
- Country of Origin China
- Category Computer Cabinets
Dimensions
Length | 71.97 in |
Cable Length | 71.97 in |
Details
Color | Gray |
Includes | 6 ft DVI to Coax High Resolution VGA Monitor Cable |
Green Certification or Other Recognition | RoHS |
Connector Type | DVI-A (17 pin) to VGA (15 pin, High Density D-Sub) |
Description
Connects PC/Mac with Analog Video Card to an Analog or Dual-Mode Flat Panel Display - Manufactured according to DVI specifications - Molded connector ends with strain relief
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Black, Unassembled (239115BK)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- GLOBAL INDUSTRIAL Mobile Computer Cabinet, Black, 27W x 24D x 49-1/4H (694561BK)
- Startech.Com Computer Cabinets