Shop All VGA Connectors & Cables
This Product is Discontinued
Startech.Com
6ft DisplayPort to VGA Adapter - DP to VGA - Black (Discontinued)
Mfr # DP2VGAMM6B
Zoro # G5399056
This Product is Discontinued
Key Features
- Cable Type DisplayPort/VGA
- Connector Type DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub)
- Color Black
- Features Extended Display Identification Data (EDID), Latching Connector, Flexible, Display Data Channel (DDC) Compatible, Active, Screw Lock
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2VGAMM6B
- Zoro # G5399056
- UPC # 65030852463
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Width | 1.38 in |
Cable Length | 72 in |
Length | 72.44 in |
Height | 0.59 in |
Details
Cable Type | DisplayPort/VGA |
Connector Type | DisplayPort (20 pin) to VGA (15 pin, High Density D-Sub) |
Color | Black |
Features | Extended Display Identification Data (EDID), Latching Connector, Flexible, Display Data Channel (DDC) Compatible, Active, Screw Lock |
Includes | DisplayPortâ„¢ to VGA Adapter Cable |
Max. Resolution | 1920x1200 / 1080p (Input) |
Product Type | Video Cable |
Description
ADAPTER AND CABLE IN-ONE: Reduce clutter by connecting this 6ft / 2m DisplayPort to VGA cable directly to your monitor without the need for additional adapters. - ELIMINATE UPGRADING COSTS: Save the cost of upgrading your monitor by connecting your DisplayPort device directly to a VGA monitor or projector with this Display Port to VGA adapter. - CRYSTAL-CLEAR PICTURE: With support for resolutions up to 1920x1200, this computer monitor cable produces crisp, crystal-clear picture quality. - HASSLE-FREE SETUP: No installation software or drivers required. This DP to VGA cable provides a simple plug and play solution, for an easy, user-friendly setup. - INDUSTRY-LEADING PRODUCT SUPPORT: This active DisplayPort to VGA computer monitor cable also comes with free lifetime technical support.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.