Shop All Voice & Data Patch Cords
Startech.Com
6ft CAT6 Cable - Blue- Slim CAT6 Patch Cable - LSZH
Mfr # N6PAT6BLS
Zoro # G5876903
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.47 in
- Connector Type RJ-45 to RJ-45
- Shielding No
- Wire Gauge 28 AWG
- Cable Type Category 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PAT6BLS
- Zoro # G5876903
- UPC # 65030873055
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Width | 0.47 in |
Length | 71.97 in |
Cable Length | 71.97 in |
Height | 0.39 in |
Details
Connector Type | RJ-45 to RJ-45 |
Shielding | No |
Wire Gauge | 28 AWG |
Cable Type | Category 6 |
Jacket Type | LSZH |
Color | Blue |
Features | Snagless, Minimized Near-End Crosstalk (NEXT), Flexible, Tight Buffer, Slimline, Stranded |
Includes | Cat6 patch cable |
Description
GIGABIT ETHERNET CABLE: This slim CAT6 cable meets all Category 6 patch cable specifications to deliver a reliable connection in high density data center applications. - EASY CABLE RUNS: Designed 36% thinner than standard networking cables, this slim UTP patch cord provides better airflow and heat dissipation in tight spaces making cable runs easier in a crowded network rack. - SNAGLESS CAT6 CONNECTORS: The snagless connectors on the CAT 6 network cable protect the RJ45 clips from snags and breaks during installations. - PROTECT YOUR EQUIPMENT: This Category 6 patch cable has a Low Smoke Zero Halogen (LSZH) fire rating ensuring a safe connection. The 50-micron gold connectors deliver optimum conductivity and eliminate signal loss. - HIGH-QUALITY CONSTRUCTION: Built with high-quality copper conductors, the CAT 6 cable is built with 28 AWG copper wire and is tested to keep Near-End Crosstalk (NEXT) well within acceptable limits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATDR10)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Green, 7ft (N201-007-GN)
- MONOPRICE Cat5E Utp Network Cable, 100 ft.Black (11221)
- ALLEN TEL Cat 6 Patch Cable, 50 ft, Black (AT1650-BK)
- MONOPRICE Ethernet Cable, Cat 6, Red, 1 ft. (2290)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- MONOPRICE Ethernet Cable, Cat 6, Red, 3 ft. (2297)
- Startech.Com Voice & Data Patch Cords