Shop All USB Cables
Startech.Com
6ft Black SuperSpeed USB 3.0 Cable A to A - M/M
Mfr # USB3SAA6BK
Zoro # G6201046
original price:
$9.59
6% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 71.97 in
- Connector Type USB Type-A (9 pin) USB 3.0 to USB Type-A (9 pin) USB 3.0
- Color Black
- Cable Type USB
- Includes USB A to A Male to Male cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # USB3SAA6BK
- Zoro # G6201046
- UPC # 65030839679
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 71.97 in |
Width | 0.53 in |
Height | 0.45 in |
Length | 71.97 in |
Details
Connector Type | USB Type-A (9 pin) USB 3.0 to USB Type-A (9 pin) USB 3.0 |
Color | Black |
Cable Type | USB |
Includes | USB A to A Male to Male cable |
Features | EMI Protection, Molded, Strain Relief |
Product Type | Data Transfer Cable |
Shielding | Yes |
Jacket Type | Plenum |
Description
Connect USB 3.0 USB-A devices to a USB hub or to your computer - 2m USB 3.0 Cable / 6 ft USB 3.0 A to A Cable / 6' USB 3.0 A to A Cable / Long USB 3.0 Cable / Also known as USB 3.1 Gen 1 (5Gbps) - Position your USB 3.0 devices as needed throughout your workspace - Molded USB-A connectors with strain relief
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 24 Volt 8 Amp Wheelchair Battery Charger (MAX3496967)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- MOTOROLA Wall Mount Charger, Fits Motorola (NLN7967A)
- GEMINI Dual channel wireless UHF PLL system with 2 handheld (UHF-6200M-R2)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM 1ft USB 2.0 A to B Cable - M/M (USB2HAB1)
- MANHATTAN A-Male to A-Female SuperSpeed 9.81 ft. USB 3.0 Extension Cable (322447)
- Startech.Com USB Cables