Shop All KVM Switches
Startech.Com
6ft 3-in-1 Ultra Thin PS/2 KVM Cable
Mfr # SVECON6
Zoro # G5489042
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)|PS/2 (6 pin, Mini-DIN)
- Includes 6ft 3-in-1 Thin PS/2 KVM Cable
- Cable Length 72.05 in
- Length 72 in
- Features Molded, Tangle Resistant, Ultra-thin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVECON6
- Zoro # G5489042
- UPC # 65030789868
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 72.05 in |
Length | 72 in |
Details
Connector Type | VGA (15 pin, High Density D-Sub) to VGA (15 pin, High Density D-Sub)|PS/2 (6 pin, Mini-DIN) |
Includes | 6ft 3-in-1 Thin PS/2 KVM Cable |
Features | Molded, Tangle Resistant, Ultra-thin |
Color | Black |
Cable Type | Mini Coaxial |
Product Type | KVM Cable |
Compatibility | StarTech StarView KVM Switches, StarTech Server Remote Control KVM Switches |
Description
6ft 3-in-1 PS/2 KVM switch cable - Ultra-thin design - Constructed of only high quality materials - Single cable design connects VGA, PS/2 keyboard and Mouse - Video cable is constructed of mini-coax wire for excellent picture clarity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery for Yuasa YTZ10S Battery (YTZ10SGEL62)
- POWER XP Power XP AAA Alkaline Battery, 4 PK, 1.5V DC (PH-AAA-XP)
- MONOPRICE A/V Cable, 2 RCA M/M, 3ft (2869)
- MIGHTY MAX BATTERY 12V 35AH Battery For Invacare Pronto 31 Electric Wheelchair - 2 Pack (ML35-12MP2569155161105109)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- Startech.Com KVM Switches