Shop All KVM Switches
Startech.Com
6ft 2-in-1 USB KVM Cable
Mfr # SVUSB2N1_6
Zoro # G5499472
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0 to VGA (15 pin, High Density D-Sub)|USB B (4 pin)
- Length 72 in
- Includes 6ft 2-in-1 USB KVM Cable
- Cable Length 72.05 in
- Features Tangle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # SVUSB2N1_6
- Zoro # G5499472
- UPC # 65030788632
- Country of Origin China
- Category KVM Switches
Dimensions
Length | 72 in |
Cable Length | 72.05 in |
Details
Connector Type | VGA (15 pin, High Density D-Sub)|USB Type-A (4 pin) USB 2.0 to VGA (15 pin, High Density D-Sub)|USB B (4 pin) |
Includes | 6ft 2-in-1 USB KVM Cable |
Features | Tangle Resistant |
Product Type | KVM Cable |
Color | Black |
Description
Connect VGA and USB-equipped computers to a KVM Switch using a single cable - 6ft / 1.8m 2-in-1 VGA USB KVM Cable - VGA KVM Cable - KVM Switch Cable - VGA Video / USB Keyboard & Mouse - VGA HD-15, 4 pin USB Type B - 4 pin USB Type A, VGA HD-15 - Compact 2-in-1 construction for clean connections
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- GVS-RPB Battery Charger (03-851)
- ILC Replacement for Cameron Sino 4894128137139 Battery (4894128137139)
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- SYBA 16-Port USB PS-2 Combo KVM Switch (SY-KVM50084)
- BZBGEAR 4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets (BG-UHD-KVM41-KIT)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BZBGEAR 4x1 8K UHD Ultra Slim HDMI 2.1 Switcher 8K60, 4K120Hz 4:4:4 10bit (BG-8K-HS41)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- SWE-TECH 3C Apple / Mac AB 2 Way Switch Box, DB15 Female (FWT40D2-03602)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- Startech.Com KVM Switches