Shop All DVI Adapters & Cables
Startech.Com
6ft / 1.8m DisplayPort to DVI Cable - 1920x1200
Mfr # DP2DVIMM6
Zoro # G5403082
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI-D
- Color Black
- Features Screw Lock, Passive, Extended Display Identification Data (EDID), HDCP 1.3, Flexible, Plug & Play
- Cable Length 72 in
- Length 71.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # DP2DVIMM6
- Zoro # G5403082
- UPC # 65030834605
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 72 in |
Length | 71.97 in |
Details
Cable Type | DisplayPort/DVI-D |
Color | Black |
Features | Screw Lock, Passive, Extended Display Identification Data (EDID), HDCP 1.3, Flexible, Plug & Play |
Material | Polyvinyl Chloride (PVC) - Jacket |
Includes | DisplayPort to DVI Cable |
Max. Resolution | 1920x1200 / 1080p |
Connector Type | DisplayPort (20 pin) to DVI-D (25 pin) |
Product Type | Video Cable |
Description
ADAPTER AND CABLE IN-ONE: Reduce clutter by connecting this 6ft / 2m DisplayPort to DVI cable directly to your display or monitor without the need for additional adapters - ELIMINATE UPGRADING COSTS: Save the cost of upgrading by connecting your DisplayPort device directly to a DVI monitor or projector with this DisplayPort to DVI-D adapter - HASSLE-FREE SETUP: The DisplayPort to DVI adapter lets you connect your DP laptop or desktop computer to a DVI display, supporting plug and play connectivity - HIGH-DEFINITION SUPPORT: This DP to DVI cable provides high bandwidth video transmissions, supporting monitor resolutions up to 1920x1200 or HDTV resolutions up to 1080p
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- LUTRON Cable Jack, Single, Gray (CA-CJ-GR)
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Detex EA2500F (ML1.3-6195)
- MOORECO TV Wall Mount, 37-1/2" W, Adjustable, 46" H (37745)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- P AUDIO SYSTEM CO LTS P Audio High Output 12 Inch Precision Transduce (E12800CA)
- SWE-TECH 3C Null Modem Adapter, DB9 Female to DB9 Female (FWT30D1-18400)
- ADD-ON Addon 5 Pack Of 8In Displayport Male To Dvi-I (29 Pin) Female, PK5 (DISPLAYPORT2DVI-5PK)
- ROCSTOR Dvi-D Dual Link Display Cable (Male/Mal (Y10C109-B1)
- CMPLE Component Video Cable 3-RCA Gold HDTV RGB YPbPr- 3 FT (317-N)
- Startech.Com DVI Adapters & Cables