Shop All Computer Power Supplies
Startech.Com
6ft 14 AWG Power Cord Extension - NEMA 5-15R to NEMA 5-15P
Mfr # PAC101146
Zoro # G5267718
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72.05 in
- Cable Length 71.97 in
- Connector Type NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America)
- Includes 6 ft 14 AWG Power Cord Extension - NEMA 5-15R to NEMA 5-15P
- Frequency 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PAC101146
- Zoro # G5267718
- UPC # 65030844734
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Length | 72.05 in |
Cable Length | 71.97 in |
Cord Length | 6 ft |
Details
Connector Type | NEMA 5-15 Power (North America) to NEMA 5-15 Power (North America) |
Includes | 6 ft 14 AWG Power Cord Extension - NEMA 5-15R to NEMA 5-15P |
Frequency | 60 Hz |
Voltage Rating | 125 V AC |
Product Type | Power Extension Cord |
Color | Black |
Current Rating | 15 A |
Compatibility | PDUs, Servers |
Description
Extend your server or computer power cord with 14 AWG wire for higher power capacity requirements - 6ft 5-15 Extension Cord / 6 ft NEMA Extension Cord / AC Power Extension Cord / 6 feet Power Extension Cable / NEMA 5-15R to NEMA 5-15P - Saves space and conveniently connects large power adapters so you can maximize all your power or surge strip outlets - Rated to carry 125V at 15A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM 25Pk Cd-Rw 80Min 700Mb 4X-12X Hi Speed (95155)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for DURA12-12F2 (MAX3942545)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Omnibot 5402 (ML4-645104085)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- LIND ELECTRONICS 90W Ac Adapter (YYT1-10459762)
- BATTERY TECHNOLOGY Replacement Power Adapter For Apple Macbook Air Mb133Ll/A Replaces (A1345-BTI)
- HONEYWELL NORTH Honeywell Verishield„¢ Multi-Position Ear Muff, Dielectric, 27 dB, Black (1035187-VS)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- Startech.Com Computer Power Supplies