Shop All Enclosure Fans
Startech.Com
60x25mm High Air Flow Dual Ball Bearing Computer Case Fan
Mfr # FAN6X25TX3H
Zoro # G5872387
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.36 in
- Cable Length 9 in
- Height 0.98 in
- Includes 60mm Case Fan
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN6X25TX3H
- Zoro # G5872387
- UPC # 65030789011
- Country of Origin China
- Category Enclosure Fans
Dimensions
Length | 2.36 in |
Cable Length | 9 in |
Height | 0.98 in |
Width | 2.36 in |
Details
Includes | 60mm Case Fan |
Material | Plastic |
Input Voltage | 12V DC |
Product Type | Cooling Fan |
Color | Black |
Description
System fan kit - 60 mm - for P/N: RMC4450
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 72300-a Rechargeable Battery (72300-A RECHARGEABLE BATTERY WELCH ALLYN)
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- MIGHTY MAX BATTERY 6V 4.5AH Rechargable Game Deer Feeder Predator Caller Battery - 4 Pack (ML4-6MP4810635)
- ILC Replacement for Alcatel Tli021e1 Battery (TLI021E1)
- BLACK LIGHTNING 80 x 80 x 25 mm. Hydro Wave Bearing Cooling Fan (BL149807)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- EZGENERATION 9.2cm PC Computer Case Cooling Fan w/LP4 (EZ132253)
- ORIENTAL MOTOR 100/110/115V-Ac Fan (MB840-B)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F148-PL14BL-A)
- Startech.Com Enclosure Fans