Shop All Video & Sound Cards
Startech.Com
60x20mm Ball Bearing Computer Case Fan w/ TX3 Connector
Mfr # FAN6X2TX3
Zoro # G5259433
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.79 in
- Includes 60mm Case Fan, 3-pin to LP4 Adapter
- Material Plastic
- Height 2.36 in
- Length 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FAN6X2TX3
- Zoro # G5259433
- UPC # 65030786591
- Country of Origin China
- Category Video & Sound Cards
Dimensions
Width | 0.79 in |
Height | 2.36 in |
Length | 2.36 in |
Details
Includes | 60mm Case Fan, 3-pin to LP4 Adapter |
Material | Plastic |
Input Voltage | 12V DC |
Product Type | Cooling Fan |
Color | Black |
Description
System fan kit - 60 mm - for P/N: RMC4450
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dantona AAA Nicad Flat TOP With Tabs (AAA NICAD FLAT TOP WITH TABS DANTONA)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- ILC Replacement For IWALK DUAL USB WALL CHARGER BLACK (WW-S4UE-9)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB16C)
- PYLE Sound Card (PKSCRD208)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- Startech.Com Video & Sound Cards