Shop All Data & Ethernet Cables
Startech.Com
6 in CAT6 Cable - Black - Slim CAT6 Patch Cable - LSZH
Mfr # N6PAT6INBKS
Zoro # G5457208
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Connector Type RJ-45 to RJ-45
- Color Black
- Cable Length 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # N6PAT6INBKS
- Zoro # G5457208
- UPC # 65030873147
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 6 in |
Length | 6 in |
Height | 0.39 in |
Width | 0.47 in |
Details
Cable Type | Category 6 |
Connector Type | RJ-45 to RJ-45 |
Color | Black |
Features | Stranded, Minimized Near-End Crosstalk (NEXT), Flexible, Slimline, Snagless, Tight Buffer |
Includes | Cat6 patch cable |
Shielding | No |
Jacket Type | LSZH |
Product Type | Network Cable |
Description
GIGABIT ETHERNET CABLE: This slim CAT6 cable meets all Category 6 patch cable specifications to deliver a reliable connection in high density data center applications. - EASY CABLE RUNS: Designed 36% thinner than standard networking cables, this slim UTP patch cord provides better airflow and heat dissipation in tight spaces making cable runs easier in a crowded network rack. - SNAGLESS CAT6 CONNECTORS: The snagless connectors on the CAT 6 network cable protect the RJ45 clips from snags and breaks during installations. - PROTECT YOUR EQUIPMENT: This Category 6 patch cable has a Low Smoke Zero Halogen (LSZH) fire rating ensuring a safe connection. The 50-micron gold connectors deliver optimum conductivity and eliminate signal loss. - HIGH-QUALITY CONSTRUCTION: Built with high-quality copper conductors, the CAT 6 cable is built with 28 AWG copper wire and is tested to keep Near-End Crosstalk (NEXT) well within acceptable limits.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE 15 ft Telephone Extension Cord, With RJ11 (6P4C) Connectors, White, 5PK (BC15-WH-05)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- SAS SAFETY MSDS COMPLIANCE CENTER WALL MOUNT (SA6000-75)
- CABLE WHOLESALE Cable Wholesale 30SL-02120 5 ft. 20 mm Split Loom Cable Wrap; Black (30SL-02120)
- GENERAC Generic 120 6120 CAT5e Crossover Cable; 25ft (120 6120)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 7Ft- Green (100605GN)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- Startech.Com Data & Ethernet Cables