Shop All Computer Power Supplies
Startech.Com
6 ft Standard Y Computer Power Cord NEMA 5-15P to 2x C13
Mfr # PXT101Y
Zoro # G7821347
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Standard Power Cord
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT101Y
- Zoro # G7821347
- UPC # 65030806312
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cord Length | 6 ft |
Details
Color | Black |
Product Type | Standard Power Cord |
Description
Our 6 ft IBM Power Cord lets you plug a monitor, PC, or laser printer into a grounded power outlet.
This high quality IBM power cable is constructed to provide a durable, reliable connection.
This high quality IBM power cable is constructed to provide a durable, reliable connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS USB Ultra Mini Keypad, PAUK10U (PAUK10U)
- BATTERY CLERK AJC® Lithonia ELM 6V 4.5Ah Alarm Battery (ELM-Lithonia-6V-4.5Ah-A)
- ENERGIZER Industrial Alkaline D Batteries, 1.5 V, PK12 PK (EN95)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- SANOXY AC Power Cord Cable compatible with PS2 PS3 PS4 Slim / Super Slim (SANOXY-CABLE118)
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- Startech.Com Computer Power Supplies