Shop All Computer Power Supplies
Startech.Com
6 ft Standard UK Computer Power Cord
Mfr # PXT101UK
Zoro # G7821417
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volts AC/DC 250V AC
- Amps 10
- Color Black
- Features Environmentally Friendly
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # PXT101UK
- Zoro # G7821417
- UPC # 65030777230
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Cord Length | 6 ft |
Details
Item | Standard Power Cord |
Volts AC/DC | 250V AC |
Amps | 10 |
Color | Black |
Features | Environmentally Friendly |
Product Type | Standard Power Cord |
First End Connector Type | BS 1363 |
Second End Connector Type | IEC 60320 C13 |
Device Supported | Monitor, Printer, Desktop Computer |
Description
This standard 6ft (UK) computer power cord features durable, high quality construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- ZEUS BATTERY PRODUCTS 5Ah 12V F1 Sealed Lead Acid Battery (PC5-12F1)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/5 Power Supply (29046008)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- Startech.Com Computer Power Supplies