Shop All Fiber Optic Cable
Startech.Com
5m LC Fiber Optic Cable 10Gb Aqua - MM Duplex 50/125 - LSZH
Mfr # A50FBLCLC5
Zoro # G5928064
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Flame Retardant, Corrosion Resistant, Halogen Free
- Jacket Type LSZH
- Includes 5m 10Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # A50FBLCLC5
- Zoro # G5928064
- UPC # 65030827089
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 196.85 in |
Cable Length | 196.85 in |
Details
Color | Aqua |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Flame Retardant, Corrosion Resistant, Halogen Free |
Jacket Type | LSZH |
Includes | 5m 10Gb Aqua Multimode 50/125 Duplex LSZH Fiber Patch Cable LC - LC |
Description
Deliver fast and reliable data transfers safely over high end networking equipment - 10Gb Fiber Cable / 5 m Fiber Optic Patch Cable / OM3 Fiber Cable / 5 meter Duplex Fiber Cable / LC to LC / Multimode 50/125 Patch Cable / 5m Aqua Fiber Cable - OM3 (50/125) 2000MHz - Laser-optimized multimode fiber - Suitable for installations under restrictive building codes with LSZH rating - Compatible with 850nm VCSEL source - Use in 10 Gigabit High Speed Network Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 480V, Red (HBL460B7W)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T75D20)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- Startech.Com Fiber Optic Cable