Shop All Fiber Optic Patch Cables
Startech.Com
5m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/ST
Mfr # FIBLCST5
Zoro # G5454514
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Fiber Optic LC Duplex to Fiber Optic ST Duplex
- Cable Length 196.85 in
- Length 196.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCST5
- Zoro # G5454514
- UPC # 65030797726
- Country of Origin China
- Category Fiber Optic Patch Cables
Dimensions
Cable Length | 196.85 in |
Length | 196.85 in |
Details
Connector Type | Fiber Optic LC Duplex to Fiber Optic ST Duplex |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 5 meter Duplex Fiber Cable / LC to ST / Multimode Patch Cable / 5m Multimode 62.5/125 Duplex Fiber Optic Cable LC to ST - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- WERNER L153030 30ft, 2-Man Cable Horizontal Life (L153030)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- Startech.Com Fiber Optic Patch Cables