Shop All Fiber Optic Cable
Startech.Com
5m Fiber Optic Cable - Multimode Duplex 62.5/125 LSZH, LC/LC
Mfr # FIBLCLC5
Zoro # G5882722
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Fiber Optic LC Duplex to Fiber Optic LC Duplex
- Features Corrosion Resistant, Halogen Free, Flame Retardant
- Length 196.85 in
- Cable Length 196.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Startech.Com
- MFR # FIBLCLC5
- Zoro # G5882722
- UPC # 65030797658
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 196.85 in |
Cable Length | 196.85 in |
Details
Color | Orange |
Connector Type | Fiber Optic LC Duplex to Fiber Optic LC Duplex |
Features | Corrosion Resistant, Halogen Free, Flame Retardant |
Jacket Type | LSZH |
Includes | 5m Multimode 62.5/125 Duplex Fiber Patch Cable LC - LC |
Description
Connect fiber network devices for high-speed transfers with LSZH rated cable - 5 meter Duplex Fiber Cable / LC to LC / Multimode Patch Cable / 5m Multimode 62.5/125 Duplex Fiber Optic Cable LC to LC - OM1 (62.5/125) multimode fiber - LSZH (Low-Smoke, Zero-Halogen) cable jacket - Immune to electrical interference - Ideal solution for data applications requiring high speed data transmission
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Auxiliary Contact, 1NO/1NC, Side Mount (BCXML11)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (E34VFBK1-1X)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- JONARD TOOLS Optical Light Source, FC/LC/SC Adapter (FLS-50)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- Startech.Com Fiber Optic Cable